Beli dongkrak nagasaki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NAGASAKI Hydraulic Garage Jack
    Mulai

    Rp15.999.900

    NAGASAKI Hydraulic Garage Jack
    atribut:
    • Overall Height (mm): 580
  2. NAGASAKI Hydraulic Press
    Mulai

    Rp38.999.900

    NAGASAKI Hydraulic Press
    atribut:
    • Capacity (t): 15
    • Total Height (mm): 1650
    • Width (mm): 800
    • Floor Area (mm²): 860x750
    • Cylinder Bore (mm): 80
    • Rod Stroke (mm): 100
    • Adjustable Height of Table (mm): 580
    • Adjustable Length of Ram (mm): 240
    • Between - Center Distance of Aligning Machine (mm): 530
    • Pressure (Kg/Cm²): 300
    • Required Oil (L): Approx 1
    • Screw Stroke (mm): 110
    • V-Block (mm): 65x200
  3. NAGASAKI Electric Chain Hoist
    Mulai

    Rp17.999.900

    NAGASAKI Electric Chain Hoist
    atribut:
    • Capacity (t): 2
    • Chain Length (m): 12 (Single Chain)
    • Chain Diameter (mm): 10
    • Lifting Speed (m/minute): 6.6
    • Power Motor (kW): 3
    • Voltage (V): 220 (1 phase)
  4. WEKA Hydraulic Toe Jack
    Mulai

    Rp3.299.900

    WEKA Hydraulic Toe Jack
    atribut:
    • Lifting Capacity (t): 10
    • Stroke (mm): 150
  5. Elephant Electric Chain Hoist 1 Speed
    Mulai

    Rp18.999.900

    Elephant Electric Chain Hoist 1 Speed
    Deskripsi:
    Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspension
    atribut:
    • Load Capacity (t): 0.5
  6. Yasui Hydraulic Garage Jack
    Mulai

    Rp55.999.900

    Yasui Hydraulic Garage Jack
    atribut:
    • Capacity (t): 15
    • Minimum Lifting Range (mm): 175
    • Maximum Lifting Range (mm): 650
    • Hydraulic Lift (mm): 475
    • Overall Length (mm): 1745
    • Overall Height (mm): 1420
    • Air Pressure (kg/cm²): 8 - 10
    • Applicable: Heavy Vehicle
    • Compressor Power (W): 3700
    • Dimension Body (LxWxH) (mm): 1800x580x390
    • Lifting Time: 15 Ton Load 240Sec
    • Max. Frame Height (mm): 230
    • Overall Width (mm): 496
  7. Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)
    Mulai

    Rp21.999.900

    Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)
    atribut:
    • Voltage (V): 230
    • Dimension C (mm): 250
    • Dimension D (mm): 245
    • Load Chain Diameter (mm): 7.1
    • Motor Power 220V (kW): 1.1
    • Phase: 1
  8. MY HAND Phillips Screwdriver
    Mulai

    Rp29.900

    MY HAND Phillips Screwdriver
    atribut:
    • Size (inch): 3
    • Type: Plus (+)
    • Handle Material: Rubber
  9. TOYO Hoist Chain Hoist Listrik
    Mulai

    Rp14.999.900

    TOYO Hoist Chain Hoist Listrik
    atribut:
    • Lifting Motor Frequency (Hz): 50
    • Lifting Motor Rotary Speed (m/minute): 1440
    • Running Motor Frequency (Hz/s): 50
    • Running Motor Rotary Speed (m/minute): 1440
  10. Shuang Ge Electric Chain Hoist - with Electric Trolley
    Mulai

    Rp19.999.900

  11. KRISBOW Katrol Elektrik Double Hook
    Mulai

    Rp1.699.900

    KRISBOW Katrol Elektrik Double Hook
    atribut:
    • Lift (m): 9-18
    • Item: Hoist
    • Material: Steel
    • Hook opening: Double
    • Type: Hoist Reel
    • Voltage Phase: 1
  12. NITCHI Electric Chain Hoist 3F
    Mulai

    Rp87.999.900

    NITCHI Electric Chain Hoist 3F
    atribut:
    • Load Capacity (t): 5
    • Hook Weight (kg): 13.5
    • Length of Power Source Cable (m): 5
    • Length of Push Button Cable S (m): 3.8
    • Chain Length (m): 25
    • Lifting Speed (m/minute): 2.6
  13. TOYO Hoist Electric Chain Hoist KD Series
    Mulai

    Rp21.999.900

    TOYO Hoist Electric Chain Hoist KD Series
    atribut:
    • Power Supply (V-Hz): 380-50
    • ED Rate (%): 40
    • Phase: 3 Phase
  14. ULTRA Hoist Chain Block Type HSZ-B
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  15. SIEMENS Industrial Ethernet Fast Connect RJ45 Plug 180
    Mulai

    Rp379.900

    SIEMENS Industrial Ethernet Fast Connect RJ45 Plug 180
    Deskripsi:
    Industrial Ethernet FastConnect RJ45 plug 180 4x 2, RJ45 plug-in connector (10/100/1000 Mbit/s) with rugged metal enclosure and FC connection system, for IE FC Cable 4x 2 (AWG24); 180° cable outlet 1 pack = 1 unit
    atribut:
    • Material/of the Enclosure: metal
    • Type of Cable Outlet: 180° cable outlet
    • Net Weight (g): 35
  16. YUKIWA Dream Chuck (Cnc)
    Mulai

    Rp6.399.900

    YUKIWA Dream Chuck (Cnc)
    Deskripsi:
    This is a dual function of drilling and tapping. Reverse rotation processing is possible by using a reverse lock mechanism. The tap stand can be processed up to M16. Prevents loosening even at an instantaneous stop from high-speed rotation. Tighten with a hook spanner to improve safety. It is mainly mounted on a drilling machine and is equipped with drills and taps.
    atribut:
    • Outer Diameter (φmm): 51
    • Grasp width (mm): 0.5-13.0
    • Runout accuracy (mm): 5/100 or less
    • Accuracy (mm): 0.05
  17. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  18. TEKIRO Hydraulic Bottle Jack (Dongkrak)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp209.900

    TEKIRO Hydraulic Bottle Jack (Dongkrak)
    Deskripsi:
    TEKIRO Botol Dongkrak [100 Ton] merupakan dongkrak yang disebut bottle jack karena bentuknya seperti botol. Fungsi bottle jack sama seperti crocodile jack, yaitu untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Perbedaannya adalah penggunaan bottle jack dapat dimasukkan kedalam kendaraan sebagai perlengkapan utama kendaraan yang mutlak dibutuhkan untuk mengganti roda (ban) sewaktu ban kempes/ bocor. Untuk mendongkrak sebuah kendaraan, dongkrak harus diletakkan tegak lurus pada torak pengangkatnya supaya jangan sampai bengkok.untuk mendongkrak kendaraan dengan kekuatan 100 ton, berdimensi 540mm, 215mm, 325mmFungsi : untuk mendongkrak kendaraan dengan kekuatan 100 tonMaterial : Iron
  19. Tenka Heavy Duty Long Chasis Service Jack
    Mulai

    Rp7.099.900

    Tenka Heavy Duty Long Chasis Service Jack
    Deskripsi:
    Welded base and cylinders to assure strength and eliminated leaks.Chromed pump piston and ram for added rust resistance.Foot pedal brings saddle up to load quickly.
Daftar Harga dongkrak nagasaki Terbaru January 2026
NAGASAKI Hydraulic Garage JackRp15.999.900
NAGASAKI Hydraulic PressRp38.999.900
NAGASAKI Electric Chain HoistRp17.999.900
WEKA Hydraulic Toe JackRp3.299.900
Elephant Electric Chain Hoist 1 SpeedRp18.999.900
Yasui Hydraulic Garage JackRp55.999.900
Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Electric)Rp21.999.900
MY HAND Phillips ScrewdriverRp29.900
TOYO Hoist Chain Hoist ListrikRp14.999.900
Shuang Ge Electric Chain Hoist - with Electric TrolleyRp19.999.900

Data diperbarui pada 18/01/2026 (Harga belum termasuk PPN)